Zoro Homepage

Adapter, ForDEFPump, PP/SS

  • Mfr # F16475000

  • Zoro # G8858707


product price: $40.49
/ea

Key Features

Inlet Size
3/4" NPT
Nozzle Type
Automatic
Product Type
Adaptor,K24 A60,Auto Nozzle,3/4"BSP-M-1"BSP-F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16475000
Zoro #
G8858707
UPC #
095509697639
Country of Origin
Italy

Dimensions

Inlet Size
3/4" NPT

Details

Item
Adaptor,K24 A60,Auto Nozzle,3/4"BSP-M-1"BSP-F
Nozzle Type
Automatic
Product Type
Adaptor,K24 A60,Auto Nozzle,3/4"BSP-M-1"BSP-F

Description

Adaptor,K24 A60,Auto Nozzle,3/4 In.BSP-M-1 In.BSP-F, Product Type Adaptor,K24 A60,Auto Nozzle,3/4 In.BSP-M-1 In.BSP-F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.