Shop PLAID
See all product information
Create Account
FolkArt Matte Vivid Orange Hobby Paint 2 oz
- Mfr # 2904
- Zoro # G305301007
product price:
$
10.00
/ea
Sold in multiples of 3 for
$30.00
Key Features
Ink Container Size
2 oz
Finish
Matte
Type
Hobby Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2904
- Zoro #
- G305301007
- UPC #
- 28995029042
- Country of Origin
- United States
- Item
- Plaid FolkArt
- Color
- Vivid Orange
- Finish
- Matte
- Type
- Hobby Paint
Dimensions
- Ink Container Size
- 2 oz
Description
This is the only paint you'll ever need. Paint wood, glass, ceramic, metal, terra cotta, rigid plastic, canvas, styrofoam, slate, paper mache and fabric with the same bottle. This patented, self-sealing formula offers superior coverage for fewer coats and quicker drying times. With a dishwasher-safe glossy finish, this water-based non-toxic formula resists moisture and rust comes in a wide color palette including basics and trend-right shades.
- • Easy cleanup with soap and water
- • Premium, artist-quality acrylic paint for use on most surfaces
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.