Shop PLANAR

PXN2480MW-WH 24in monitor, white FHD IPS LED LCD, narrow bezel, VGA, HDMI, DP, speakers, DC power

  • Mfr # 998-0411-00
  • Zoro # G116480687

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
21.3"
Speakers
Yes
Product Type
LCD Monitor
Standard Refresh Rate
75 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
998-0411-00
Zoro #
G116480687
UPC #
810689005766
Country of Origin
China
Max. Resolution
1920 x 1080
Speakers
Yes
Product Type
LCD Monitor
Standard Refresh Rate
75 Hz
Vertical Frequency
55 Hz to 76 Hz
Screen Mode
Full HD
Operating Power Consumption
18.50 W
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS) Technology
Aspect Ratio
16:9
Number of Screens
1
Mount Type
Desk Mountable
HDMI
Yes
Color Supported
16.7 Million Colors
Brightness
250 Nit
Backlight Technology
Edge LED
Color
White
DisplayPort
Yes
Pixel Pitch
0.27450 mm x 0.27450 mm
Response Time Details
7 ms GTG
Package Contents
PXN2480MW 24" LCD Monitor, 12V DC AC Adaptor, Power Cord, VGA Cable, DisplayPort Cable, Audio Cable, User's Guide
VESA Mount Standard
100 x 100
Response Time
7 ms
Environmentally Friendly
Yes
Native Contrast Ratio
1,000:1

Dimensions

Width
21.3"
Height with Stand
16.72"
Depth
1.2"
Height
12.7"
Screen Size Class
24"
Width with Stand
21.30"
Viewable Screen Size
23.8"
Depth with Stand
4.69"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.