Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Inline Single, Viton
Mfr # EAST2V6W11-120/60-PP
Zoro # G4115212
product price:Â $489.99
/ea
Free Shipping & Returns
Key Features
For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EAST2V6W11-120/60-PP
Zoro #
G4115212
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Overall Length
2-3/16 in
Overall Width
2-3/16 in
Overall Height
4-1/2 in
Orifice Diameter
3/16 in
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/4 in, Orifice Diameter 3/16 in, Body Material Polypropylene, Coefficient of Volume (Cv) 0.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.