Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 120V AC, Inline Pilot, PVC

  • Mfr # PS200EPW11-120/60-PV

  • Zoro # G3983086


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS200EPW11-120/60-PV
Zoro #
G3983086
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Overall Width
7 in
Overall Length
7 in
Overall Height
9-17/32 in
Orifice Diameter
1-15/16 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Safe Working Water Pressure
140 psi
Electrical Connections
DIN
Valve Design
Diaphragm
Body Material
PVC
Coil Enclosure
Dust Tight, Watertight
Coil Insulation Class
F
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Standards
CSA
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Frequency
60 Hz
Wattage
11 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4X
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
140 Degrees F
Thread Type
NPT
Includes Coil
Yes
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
70 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Coefficient of Volume (Cv)
35
Ambient Temperature - Maximum
104 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 2 in, Orifice Diameter 1 15/16 in, Body Material PVC, Coefficient of Volume (Cv) 35, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.