Blower, Forward Curve, 11 7/8 in
Mfr # P30XS6P075
Zoro # G800871531
product price: $5,605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Direct Drive Forward Curve, Hazardous Location,
Wheel Dia. (In.)
11.875 in
Voltage
115/230
Motor HP
3/4 hp
Motor Type
Hazardous Location, Single Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30XS6P075
Zoro #
G800871531
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia. (In.)
11.875 in
Wheel Width (In.)
6.5 in
Outlet Dia. (In.)
10.75 in
Shaft Dia. (In.)
24 mm
Height (In.)
35.56 in
Depth (In.)
22.44 in
Width (In.)
19.28 in
Inlet Dia. (In.)
9.84 in
Overall Width
19 1/4 in
Overall Depth
22 7/16 in
Wheel Diameter
11 7/8 in
Wheel Width
6 1/2 in
Overall Height
35 1/2 in
Inlet Diameter
9 13/16 in
Shaft Diameter
24 mm
Housing Width
19 1/4 in
Housing Height
35 1/2 in
Outlet Diameter
10 3/4 in
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,500 cfm, Airflow @ 1.250 in SP 1,100 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.