Blower, Forward Curve, 14 5/8 in

  • Mfr # P35ST6P300

  • Zoro # G300690113


product price:  $6,433.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
14.625 in
Voltage
230/460
Motor HP
3 hp
Motor Type
General Duty, Three Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P35ST6P300
Zoro #
G300690113
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
14.625 in
Height (In.)
46.1 in
Shaft Dia. (In.)
28 mm
Inlet Dia. (In.)
12.4 in
Width (In.)
29.51 in
Outlet Dia. (In.)
12.4 in
Depth (In.)
31.54 in
Wheel Width (In.)
7 in
Overall Depth
31 1/2 in
Outlet Diameter
12 3/8 in
Wheel Diameter
14 5/8 in
Shaft Diameter
28 mm
Housing Height
46 1/16 in
Housing Width
29 1/2 in
Wheel Width
7 in
Overall Width
29 1/2 in
Inlet Diameter
12 3/8 in
Overall Height
46 1/16 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
3 hp
Motor Type
General Duty, Three Phase
Includes
Motor Mounting Base
Bearing Type
Sealed, Permanently Lubricated Ball
Full Load Amps
8.94/4.47
Agency Compliance
AMCA and CSA certified, UL Listed
Blower RPM
1,140 RPM
Housing Material
Plastic
Wheel Material
Plastic
Hz
50/60 Hz
Wheel Type
Forward-Curved
Max. Inlet Temp. (Deg. F)
140 Degrees F
dBA @ 5 Feet
71 dBA
CFM @ 2.000-In. SP
3000
Housing Finish
Polypropylene
Phase
3
Rotation
CCW
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.500-In. SP
2000
Motor Frame
112
CFM @ 2.500-In. SP
3000
Max. Ambient Temp. (F)
-13 Degrees F
Motor RPM
1,140 RPM
Motor Horsepower
3 hp
Maximum Ambient Temperature
-13 Degrees F
Mounting Orientation
Multiposition
Number of Discharge Positions
2
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Includes Motor
Yes
Includes Mounting Hardware
Yes
Corrosion Resistant
Yes
Maximum Fan Speed
1,140 RPM
Frequency
50/60 Hz
Minimum Fan Speed
1,140 RPM
Airflow @ 2.500 in SP
3,000 cfm
Mount Type
Motor Mount
Outlet Shape
Round
Flange Type
Non-Flanged
Drive Type
Direct Drive
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Assembly
Assembled
Maximum Inlet Air Temperature
140 Degrees F
Motor Frame Designation
112
Minimum Ambient Temperature
-40 Degrees F
Number of Inlets
1
Includes Drive Package
Yes
Airflow @ 1.500 in SP
2,000 cfm
Thermal Overload Protection
Yes
Sound Level
71 dBA @ 5 ft
Current
8.94/4.47 A
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Nameplate Voltage
230/460V AC
Motor Speed
1,140 RPM
Airflow @ 2.000 in SP
3,000 cfm
Maximum Static Pressure
2 1/2 in wc
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 5/8 in, Airflow @ 1.500 in SP 2,000 cfm, Airflow @ 2.000 in SP 3,000 cfm, Airflow @ 2.500 in SP 3,000 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.