Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Forward Curve, 6 in

  • Mfr # P15XS4P033

  • Zoro # G500871534


product price: $3,356.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve, Hazardous Location,
Wheel Dia. (In.)
6 in
Voltage
115/230
Motor HP
1/4 hp
Motor Type
Hazardous Location, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P15XS4P033
Zoro #
G500871534
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Wheel Width (In.)
3.38 in
Outlet Dia. (In.)
4.47 in
Inlet Dia. (In.)
4.92 in
Height (In.)
22.38 in
Width (In.)
11.92 in
Shaft Dia. (In.)
14 mm
Depth (In.)
18.82 in
Outlet Diameter
4 7/16 in
Housing Width
11 7/8 in
Overall Width
11 7/8 in
Overall Depth
18 13/16 in
Wheel Diameter
6 in
Wheel Width
3 3/8 in
Overall Height
22 3/8 in
Housing Height
22 3/8 in
Inlet Diameter
4 7/8 in
Shaft Diameter
14 mm

Details

Item
Blower
Type
Direct Drive Forward Curve, Hazardous Location,
Voltage
115/230
Motor HP
1/4 hp
Motor Type
Hazardous Location, Single Phase
Max. Ambient Temp. (F)
-13 Degrees F
Phase
1
Agency Compliance
AMCA and CSA certified, UL Listed
Motor Enclosure
Explosion Proof
Full Load Amps
5.4/2.7
CFM @ 0.125-In. SP
250
Wheel Type
Forward-Curved
Housing Finish
Polypropylene
Bearing Type
Sealed, Permanently Lubricated Ball
Motor RPM
1,725 RPM
Includes
Motor Mounting Base
dBA @ 5 Feet
54 dBA
Wheel Material
Plastic
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.200-In. SP
250
Housing Material
Plastic
Blower RPM
1,725 RPM
Rotation
CCW
CFM @ 0.250-In. SP
275
Motor Frame
71
Maximum Static Pressure
3/4 in wc
Thermal Overload Protection
Yes
Frequency
60 Hz
Minimum Fan Speed
1,725 RPM
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature, Spark Resistant
Flange Type
Non-Flanged
Airflow @ 0.250 in SP
275 cfm
Mounting Orientation
Multiposition
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Includes Motor
Yes
Includes Mounting Hardware
Yes
Motor Frame Designation
71
Maximum Fan Speed
1,725 RPM
Includes Drive Package
Yes
Number of Inlets
1
Outlet Shape
Round
Spark Resistant Construction Type
A
Minimum Ambient Temperature
-40 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Motor Horsepower
1/3 hp
Maximum Inlet Air Temperature
140 Degrees F
Hazardous Location Application
Yes
Drive Type
Direct Drive
Corrosion Resistant
Yes
Mount Type
Motor Mount
Number of Discharge Positions
2
Sound Level
54 dBA @ 5 ft
Motor Speed
1,725 RPM
Nameplate Voltage
115/230V AC
Airflow @ 0.125 in SP
250 cfm
Assembly
Assembled
Current
5.4/2.7 A
Maximum Ambient Temperature
-13 Degrees F
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 250 cfm, Airflow @ 0.250 in SP 275 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.