Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Forward Curve, 7 7/8 in

  • Mfr # S12SS4P033

  • Zoro # G600871540


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
7.875 in
Voltage
115/230
Motor HP
1/4 hp
Motor Type
General Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12SS4P033
Zoro #
G600871540
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7.875 in
Width (In.)
12.6 in
Depth (In.)
13.78 in
Inlet Dia. (In.)
3.54 in
Height (In.)
20.15 in
Outlet Dia. (In.)
3.54 in
Wheel Width (In.)
2.75 in
Shaft Dia. (In.)
14 mm
Overall Height
20 1/8 in
Housing Height
20 1/8 in
Overall Depth
13 3/4 in
Wheel Diameter
7 7/8 in
Outlet Diameter
3 1/2 in
Housing Width
12 9/16 in
Wheel Width
2 3/4 in
Shaft Diameter
14 mm
Inlet Diameter
3 1/2 in
Overall Width
12 9/16 in

Details

Item
Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1/4 hp
Motor Type
General Duty, Single Phase
Wheel Type
Forward-Curved
Motor Frame
71
CFM @ 0.750-In. SP
150
Motor RPM
1,725 RPM
Housing Finish
Polypropylene
dBA @ 5 Feet
62 dBA
Max. Ambient Temp. (F)
-13 Degrees F
Wheel Material
Plastic
Agency Compliance
AMCA and CSA certified, UL Listed
CFM @ 0.500-In. SP
100
Bearing Type
Sealed, Permanently Lubricated Ball
CFM @ 1.000-In. SP
175
Blower RPM
1,725 RPM
Full Load Amps
4.04/2.02
Rotation
CCW
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
140 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Phase
1
Includes
Motor Mounting Base
Housing Material
Plastic
Mount Type
Motor Mount
Frequency
60 Hz
Outlet Shape
Round
Motor Horsepower
1/3 hp
Mounting Orientation
Multiposition
Flange Type
Non-Flanged
Number of Inlets
1
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Assembly
Assembled
Includes Drive Package
Yes
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Airflow @ 0.500 in SP
100 cfm
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Thermal Overload Protection
Yes
Airflow @ 0.750 in SP
150 cfm
Maximum Static Pressure
1 1/4 in wc
Airflow @ 1.000 in SP
175 cfm
Motor Frame Designation
71
Maximum Fan Speed
1,725 RPM
Sound Level
62 dBA @ 5 ft
Corrosion Resistant
Yes
Motor Speed
1,725 RPM
Includes Motor
Yes
Drive Type
Direct Drive
Nameplate Voltage
115/230V AC
Minimum Fan Speed
1,725 RPM
Maximum Inlet Air Temperature
140 Degrees F
Minimum Ambient Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Number of Discharge Positions
2
Maximum Ambient Temperature
-13 Degrees F
Current
4.04/2.02 A
OEM Replacement
No

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 7 7/8 in, Airflow @ 0.500 in SP 100 cfm, Airflow @ 0.750 in SP 150 cfm, Airflow @ 1.000 in SP 175 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.