Plastec Blower, Forward Curve, 11 7/8 in
Mfr # P30ST6P075
Zoro # G000690109
product price: $3,819.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Drive Forward Curve
Wheel Dia. (In.)
11.875 in
Voltage
230/460
Motor HP
3/4 hp
Motor Type
General Duty, Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30ST6P075
Zoro #
G000690109
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia. (In.)
11.875 in
Inlet Dia. (In.)
10.75 in
Height (In.)
36.05 in
Width (In.)
22.25 in
Shaft Dia. (In.)
24 mm
Outlet Dia. (In.)
10.75 in
Depth (In.)
21.2 in
Wheel Width (In.)
6.5 in
Overall Width
22 1/4 in
Overall Depth
21 3/16 in
Wheel Width
6 1/2 in
Shaft Diameter
24 mm
Overall Height
36 in
Outlet Diameter
10 3/4 in
Housing Width
22 1/4 in
Inlet Diameter
10 3/4 in
Wheel Diameter
11 7/8 in
Housing Height
36 in
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,500 cfm, Airflow @ 1.250 in SP 1,100 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.