Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storm blower, Forward Curve, 9 7/8 in

  • Mfr # S14ST4P050

  • Zoro # G600690103


product price: $2,244.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
9.875 in
Voltage
230/460
Motor HP
1/2 hp
Motor Type
General Duty, Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14ST4P050
Zoro #
G600690103
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
9.875 in
Width (In.)
16.53 in
Height (In.)
25.54 in
Outlet Dia. (In.)
4.53 in
Shaft Dia. (In.)
14 mm
Inlet Dia. (In.)
4.53 in
Wheel Width (In.)
3.38 in
Depth (In.)
19.05 in
Wheel Width
3 3/8 in
Wheel Diameter
9 7/8 in
Inlet Diameter
4 1/2 in
Shaft Diameter
14 mm
Overall Height
25 1/2 in
Outlet Diameter
4 1/2 in
Housing Width
16 1/2 in
Overall Width
16 1/2 in
Overall Depth
19 in
Housing Height
25 1/2 in

Details

Item
Storm Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/2 hp
Motor Type
General Duty, Three Phase
Motor Frame
71
Blower RPM
1,725 RPM
CFM @ 1.500-In. SP
100
Max. Inlet Temp. (Deg. F)
140 Degrees F
Rotation
CCW
CFM @ 4.000-In. SP
300
Max. Ambient Temp. (F)
-13 Degrees F
Wheel Type
Forward-Curved
Full Load Amps
1.78/0.89
Includes
Motor Mounting Base
dBA @ 5 Feet
69 dBA
Wheel Material
Plastic
Hz
50/60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,725 RPM
CFM @ 2.500-In. SP
200
Phase
3
Housing Finish
Polypropylene
Bearing Type
Sealed, Permanently Lubricated Ball
CFM @ 2.000-In. SP
175
CFM @ 3.500-In. SP
300
CFM @ 3.000-In. SP
250
Housing Material
Plastic
Agency Compliance
AMCA and CSA certified, UL Listed
Maximum Ambient Temperature
-13 Degrees F
Outlet Shape
Round
Airflow @ 4.000 in SP
300 cfm
Airflow @ 2.000 in SP
175 cfm
Number of Discharge Positions
2
Sound Level
69 dBA @ 5 ft
Airflow @ 3.000 in SP
250 cfm
Assembly
Assembled
Nameplate Voltage
230/460V AC
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Mounting Orientation
Multiposition
Mount Type
Motor Mount
Motor Horsepower
1/2 hp
Drive Type
Direct Drive
Corrosion Resistant
Yes
Frequency
50/60 Hz
Thermal Overload Protection
Yes
Maximum Static Pressure
2 in wc
Airflow @ 3.500 in SP
300 cfm
Current
1.78/0.89 A
Maximum Inlet Air Temperature
140 Degrees F
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Maximum Fan Speed
1,725 RPM
Airflow @ 1.500 in SP
100 cfm
Includes Mounting Hardware
Yes
Flange Type
Non-Flanged
Number of Inlets
1
Includes Motor
Yes
Airflow @ 2.500 in SP
200 cfm
Minimum Ambient Temperature
-40 Degrees F
Motor Frame Designation
71
Motor Speed
1,725 RPM
Minimum Fan Speed
1,725 RPM
Includes Drive Package
Yes
OEM Replacement
No

Description

Storm Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 9 7/8 in, Airflow @ 1.500 in SP 100 cfm, Airflow @ 2.000 in SP 175 cfm, Airflow @ 2.500 in SP 200 cfm, Airflow @ 3.000 in SP 250 cfm, Airflow @ 3.500 in SP 300 cfm, Airflow @ 4.000 in SP 300 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.