Polar Plus
Blue Nylon Coat size 2XL
Mfr # 34020-RXL2B
Zoro # G9474692
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon
- Fabric Weight 300 g
- Closure Type Zipper and Snap
- Length 31 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- PROPPER T-Shirt, Mens, Black, 2XL, PK3 (F53060U0012XL)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Red Pk (422)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- 5.11 Black Response Jacket size XL (48016)
- CARHARTT Men's Black Cotton Duck Coat size 3XL (C003-BLK 3XL REG)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XL (J140-BRN XLG REG)
- Polar Plus Workwear