Mount Ins Multi-Tap 600 10 Port

  • Mfr # IPLMD600-10

  • Zoro # G1637653


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double Sided Entry
For Wire Size
600 MCM-6 AWG
Number of Ports
10
Body Material
Plastisol
Finish
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPLMD600-10
Zoro #
G1637653
UPC #
662381789228
Country of Origin
United States

Dimensions

For Wire Size
600 MCM-6 AWG
Wire Size
600 MCM-6 AWG
Dimensions
L=14.98 - W=2.960 - H=3.150
Hex Wrench Size
5/16
Conductor Al Size Range
600 MCM – 6 AWG
Conductor Cu Size Range
600 MCM – 6 AWG

Details

Connector Type
Double Sided Entry
Number of Ports
10
Body Material
Plastisol
Finish
Plastisol
Color
Black
Standards
cULus
Material
Plastisol
Type
Double Sided Entry With Mounting Holes
Application
Wire Termination
Voltage Rating
600 V
Number Of Conductors
10
Environmental Conditions
75 C
Standard
cULus
Temperature Rating
75 C
Wire Type
Class B & C
Env Temp
Cold Temperature rated to -45C
Wire Cable Class
Class B, Class C
Cu Conductor Max Amp
2070
Al Conductor Max Amp
1620
Conductor Type
Copper, Aluminum
Ul File No
E186991
Ul Standard
UL 486A/B
Assortment
Black UV Coated Pre-Insulated Connectors
Max Torque
550
Temp Rating
90C, AL9CU

Description

Panel Channel 2" X 2" Lok-Slot White,Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.