Zoro Homepage

Insulated Multitap Connector, 2.87 In. L

  • Mfr # IT-500B

  • Zoro # G4197812


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
500 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-500B
Zoro #
G4197812
UPC #
662381953070
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
5/16 in
Width
2.81 in
Min. Conductor Size
4 AWG
Length
2.87 in
Stud Size
5/16 in
Max. Conductor Size
500 kcmil
Length (Straight Wireway)
2.87 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Length
2.81 in
Overall Width
2.87 in
Strip Length
1 3/4 in
For Stranded Copper Wire Size - Minimum
4 AWG
Conductor Cu Size Range
500 MCM – 4 AWG
Conductor Al Size Range
500 MCM – 4 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486B
No. of Ports
2
Screw Material
Aluminum
Max. Voltage
600V AC/DC
Minimum Operating Temperature
-49 Degrees F
Special Features
Abrasion and Chemical Resistant, Insul-Tap Connectors, Suitable for Connecting Two Wires, UV Resistant, Will Not Support Combustion
Tap Shape
Z
RoHS Compliant
Yes
Maximum Voltage
600 V
Compatible with Product Type
Copper and Aluminum Cables
Ul File No
E186991
Temp Rating
90C, AL9CU
Max Torque
450
Env Temp
Cold Temperature rated to -45C
Conductor Type
Copper, Aluminum
Cu Conductor Max Amp
430
Ul Standard
UL 486A/B
Al Conductor Max Amp
350
Wire Cable Class
Class B, Class C
Assortment
Black UV Coated Pre-Insulated Connectors
Certifications
cULus
Application
Splice
Conductors Count
2

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.