Zoro Homepage

InsulationDisplacementConnector, RunTap

  • Mfr # IPCS2546

  • Zoro # G316286850


product price: $31.75
/ea

Key Features

For Conductor Material
Copper, Aluminum
Color
Black
Maximum Operating Temperature
194 Degrees F
Connector Type
Run Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPCS2546
Zoro #
G316286850
UPC #
662381002242
Country of Origin
France

Details

Item
Multitap Connectors
For Conductor Material
Copper, Aluminum
Color
Black
Maximum Operating Temperature
194 Degrees F
Connector Type
Run Tap

Description

Insulation Displacement Connector, Color Black, Connector Type Run Tap, Insulation Material Not Applicable, Maximum Insulation Diameter Not Applicable, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 4 AWG, Maximum Run Wire Size 250 kcmil, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 4 AWG, Maximum Tap Wire Size 250 kcmil, Maximum Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.