ServicePostConnector, 0.625inHexNut, Cu
- Mfr # SPM-5L
- Zoro # G216592068
product price:Â
$
26.99
/ea
Key Features
Hex Nut Size
0.625 in
Standards
UL 467, UL 486A-486B
Head Style
Hex Head
Material
Copper
Maximum Wire Size
2 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPM-5L
- Zoro #
- G216592068
- UPC #
- 662381021045
- Country of Origin
- India
- Standards
- UL 467, UL 486A-486B
- Item
- Service Post Connector
- Head Style
- Hex Head
- Material
- Copper
- Series
- SPM
- Number of Conductors
- 1
- Application
- Direct Burial in Earth or Concrete
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Hex Nut Size
- 0.625 in
- Maximum Wire Size
- 2 AWG
- Minimum Wire Size
- 4 AWG
Description
Service Post Connector: Copper Body Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.