Multi-Tap Connector, 4 Port

  • Mfr # IPL250-4CB

  • Zoro # G5805023


product price:  $49.89
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IPL250-4CB
Zoro #
G5805023
UPC #
662381368805
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Min. Single Wire Size
6 AWG
Height
2.1 in
Length
3.8 in
Overall Length
3.8 in
Max. Single Wire Size
250 kcmil
Width
2.03 in
Stud Size
5/16 in
Max. Conductor Size
6 AWG
Min. Conductor Size
6 AWG
Length (Straight Wireway)
3.8 in
Strip Length
1 3/8 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
250 kcmil
Overall Width
2.03 in
Hex Wrench Size
5/16
Conductor Al Size Range
250 MCM-6 AWG
Conductor Cu Size Range
250 MCM-6 AWG
For Minimum Wire Size - Stranded
6 AWG
For Minimum Wire Size - Solid
6 AWG
Maximum Single Wire Size
250 kcmil
Maximum Wire Size
6 AWG
Maximum Run Wire Size
6 AWG
Minimum Single Wire Size
6 AWG
Minimum Wire Size
6 AWG
Minimum Run Wire Size
6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
4
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Wire Type
Copper/Aluminum
Max. Voltage
600V AC/DC
Application
Splice, Tap
Type
Single-Sided Entry
Material
Aluminum
Max. Temp.
90°C
Screw Material
Aluminum
No. of Ports
4
Compatible with Product Type
Copper and Aluminum Conductors
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Maximum Voltage
600 V
Tap Shape
L
Minimum Operating Temperature
-49 Degrees F
Current Rating
410 A (AL); 527 A (CU)
Temp Rating
90C, AL9CU
Conductors Count
4
Cu Conductor Max Amp
527
Ul File No
E186991
Max Torque
360
Conductor Type
Copper, Aluminum
Al Conductor Max Amp
410
Certifications
cULus
Env Temp
Cold Temperature rated to -45C
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Assortment
Clear Coated Pre-Insulated Connectors
Maximum Conductors
4

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.