Multi-Tap Connector, 6 Port

  • Mfr # IPLD350-6CB

  • Zoro # G5805337


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
350 kcmil
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPLD350-6CB
Zoro #
G5805337
UPC #
662381368959
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Overall Length
6.67 in
Length
6.67 in
Width
2.41 in
Stud Size
5/16 in
Max. Conductor Size
350 kcmil
Min. Conductor Size
6 AWG
Length (Straight Wireway)
6.67 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Overall Width
2.41 in
For Stranded Copper Wire Size - Minimum
6 AWG
Strip Length
1 1/2 in
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG
Hex Wrench Size
5/16
For Minimum Wire Size - Stranded
6 AWG
For Maximum Wire Size - Stranded
350 kcmil
Maximum Wire Size
350 kcmil
Maximum Run Wire Size
350 kcmil
Minimum Run Wire Size
6 AWG
Minimum Wire Size
6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
Type
Insulated Multitap Connector
Screw Material
Aluminum
No. of Ports
6
Compatible with Product Type
Copper and Aluminum Conductors
Maximum Voltage
600 V
Minimum Operating Temperature
-49 Degrees F
Tap Shape
Z
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Conductor Type
Copper, Aluminum
Assortment
Clear Coated Pre-Insulated Connectors
Al Conductor Max Amp
770
Certifications
cULus
Ul File No
E186991
Conductors Count
6
Ul Standard
UL 486A/B
Cu Conductor Max Amp
985
Env Temp
Cold Temperature rated to -45C
Wire Cable Class
Class B, Class C
Max Torque
400
Temp Rating
90C, AL9CU
Maximum Conductors
6

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.