Multi-Tap Connector, Insulated

  • Mfr # ISR-1/0CB

  • Zoro # G5805416


product price:  $40.15
/ea

Key Features

Connector Type
In Line
For Wire Size
1/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISR-1/0CB
Zoro #
G5805416
UPC #
662381369048
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
Hex Size
3/16 in
Overall Length
3.25 in
Width
0.9 in
Length
3.25 in
Max. Conductor Size
1/0 AWG
Stud Size
3/16 in
Min. Conductor Size
14 AWG
Length (Straight Wireway)
3.25 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
1/0 AWG
Strip Length
1 1/16 in
Overall Width
0.9 in
Conductor Cu Size Range
1/0 AWG – 14 AWG
Conductor Al Size Range
1/0 AWG – 12 AWG
Hex Wrench Size
3/16
Minimum Single Wire Size
14 AWG
Minimum Wire Size
14 AWG
For Minimum Wire Size - Solid
14 AWG
For Minimum Wire Size - Stranded
14 AWG
Maximum Single Wire Size
1/0 AWG
Maximum Wire Size
1/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
180 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Application
Splice
Max. Voltage
600V AC/DC
Type
In Line
No. of Ports
2
Screw Material
Steel
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Conductors
Maximum Voltage
600 V
Minimum Operating Temperature
-49 Degrees F
Assortment
Clear Coated Pre-Insulated Connectors
Conductor Type
Copper, Aluminum
Temp Rating
90C, AL9CU
Cu Conductor Max Amp
170
Al Conductor Max Amp
135
Conductors Count
2
Ul Standard
UL 486A/B
Wire Cable Class
Class B, Class C
Ul File No
E186991
Max Torque
80
Env Temp
Cold Temperature rated to -45C
Certifications
cULus
Maximum Conductors
2

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.