Multi-Tap Connector, Insulated

  • Mfr # ISR-600CB

  • Zoro # G5805434


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Connector Type
In Line
For Wire Size
600 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ISR-600CB
Zoro #
G5805434
UPC #
662381369086
Country of Origin
United States

Dimensions

For Wire Size
600 kcmil
Hex Size
5/16 in
Width
1.57 in
Overall Length
5.83 in
Length
5.83 in
Max. Conductor Size
600 kcmil
Min. Conductor Size
6 AWG
Stud Size
5/16 in
Length (Straight Wireway)
5.83 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Width
1.57 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Strip Length
2 in
Conductor Cu Size Range
600 MCM – 6 AWG
Conductor Al Size Range
600 MCM – 6 AWG
Hex Wrench Size
5/16
Minimum Tap Wire Size
6 AWG
Minimum Wire Size
6 AWG
Maximum Run Wire Size
600 kcmil
Maximum Tap Wire Size
600 kcmil
For Minimum Wire Size - Stranded
6 AWG
Maximum Wire Size
600 kcmil
For Maximum Wire Size - Stranded
600 kcmil
Minimum Run Wire Size
6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
In Line
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
500 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
Application
Splice
Max. Voltage
600V AC/DC
Type
In Line
Screw Material
Aluminum
No. of Ports
2
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Conductors
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
Wire Cable Class
Class B, Class C
Certifications
cULus
Assortment
Clear Coated Pre-Insulated Connectors
Ul Standard
UL 486A/B
Conductors Count
2
Env Temp
Cold Temperature rated to -45C
Max Torque
550
Temp Rating
90C, AL9CU
Al Conductor Max Amp
385
Ul File No
E186991
Conductor Type
Copper, Aluminum
Cu Conductor Max Amp
475
Maximum Run Conductors
2
Maximum Conductors
2
Maximum Tap Conductors
2

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.