Shop All Disposable Shoe Covers
Polyco
Shoe Covers, Ankle Height, L, Yellow, PK200
Mfr # 49515
Zoro # G1796763
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Size L
- Named Size L
- Color Yellow
- Closure Type Elastic
Product Information
- Brand Polyco
- MFR # 49515
- Zoro # G1796763
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 16 |
Shoe Size Maximum | 12 |
Shoe and Boot Cover Size | 10, 11, 12, 6, 7, 8, 9 |
Overall Height | 14 in |
Shoe Size Minimum | 6 |
Fits Shoe Size | 6 to 12 |
Womens Shoe Size - Minimum | 11 1/2 |
Mens Shoe Size - Minimum | 10 |
Womens Shoe Size - Maximum | 14 1/2 |
Mens Shoe Size - Maximum | 13 |
Details
Description
Shoe Covers, Anti-Static Yes, Closure Type Elastic, Color Yellow, FDA Compliant Yes, Federal 209E Cleanroom Class 1,000, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Spray, Material Polyolefin, Mens Shoe Size - Maximum 13, Mens Shoe Size - Minimum 10, Metal Detectable No, Named Size L, Overall Height 14 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Side Leather Palm Full Leather Back, PK12 (16017L)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5780D)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- POLYCO Boot Covers, M, Yellow, PK100 (49355)
- POLYCO Boot Covers, L, Yellow, PK100 (49555)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- HONEYWELL NORTH Boot Covers, Universal, Silver, PR (SSB)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid Sole, XL, Blue, PK300 (SH-71223-B)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 300PK (708199B)
- Polyco Workwear and Protective Clothing