Shop All Disposable Sleeves
Polyco
Sleeves, 18 In. L, Yellow, PK150
Mfr # 41804
Zoro # G3874096
product price: $195.99
/pk 150, $1.31/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Seam Style Welded
- Thickness 4 mil
- Cuff Style Elastic
- Resistant To Industrial Concentrations of Hydrofluoric, Hydrochloric, Sulfuric, and Nitric Acids
Product Information
- Brand Polyco
- MFR # 41804
- Zoro # G3874096
- Country of Origin United States
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Description
Chemical Resistant Sleeves, Cleanroom Class ISO 6 (Class 1,000) and above, Color Yellow, FDA Compliant Yes, ISO Class ISO 6, Material Polyolefin, Latex-Free Yes, Overall Length 18 in, Package Quantity 150, Packaging Bulk, Seam Style Welded, Series VR(R), Sleeves Primary Material Polyolefin, Standards USDA/FDA, AAMI level 1 & 2, RoHS Directive 2002/95/EC, ASTM Standard F739-12, Thickness 4 mil, Federal 209E Clean Room Class 1,000, Gas Tight Yes, Liquid Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- NMC First Aid Walk On Floor Sign (WFS6)
- GATEWAY Gateway Safety StarLite SQUARED Safety Glasses (4480)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41800)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41805)
- POLYCO Sleeves, 18 In. L, Blue, PK150 (41801)
- ANSELL Sleeves, 18 In. L, Blue, Vinyl, PR (59-001)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- Polyco Workwear and Protective Clothing