Polyken
Double Sided Tape
Mfr # 105C
Zoro # G210105462
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Cloth
- Tape Color Tan
- Temperature Range 40 Degrees to 200 Degrees F
- Metric Width 72 mm
- Surface Compatibility Polyethylene (PE)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE 1.41" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240483)
- CUSTOM BUILDING PRODUCTS TLGSRA6Z GROUT SEALER (TLGS6Z)
- THERMWELL PRODUCTS Thermwell Weather Strip Seal Tape (249522)
- DAP Flexible Floor Patch & Leveler, 1 gal, Pail, Light Gray, Flexible Floor Patch & Leveler (59190)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- POLYKEN Double Sided Tape (105C)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- Polyken Double Sided Foam Tapes