Zoro Select
Double Sided Tape, Rubber, 1" W
Mfr # TC4417-1" X 36FT
Zoro # G5777443
original price:
$9.05
9% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Width 1 in
- Tape Length 36 ft
- Tape Shape Continuous Roll
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- TAPECASE Metalized Film Tape, Silver, 3/8In x 72Yd (15D518)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 0.75", White, 256PK (4466W)
- MINWAX 13610000 3.75 Oz. Natural Pine Wood Putty (MI386778)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- Zoro Select Double Sided Foam Tapes