Polyken
Foil Tape, 72mm x 31m, Foil
Mfr # 360-17
Zoro # G4345503
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 72mm
- Length 31m
- Duct Tape Length 31m
- Width 72mm
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wood Filler Pail Natural Plastic Wood (00529)
- 3M 3M 26334 Masking Tape; 18 mm. (T55-26334)
- PERMATEX Threadlocker, Blue, Medium Strength, Gel 0.2 oz (21601)
- OATEY Clear, 32 oz, Can (30847)
- POLYKEN Foil Tape, Rubber Adhesive, 72mm W, Silver (337)
- POLYKEN Foil Tape, Rubber Adhesive, 48mm W, Silver (337)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- SHURTAPE Duct Tape, 100 ft. L, Silver (SF 686)
- Polyken Foil Tape