2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 1 1/4 in W, 8 ft 1 1/4 in D, Gray

  • Mfr # GV810G-2

  • Zoro # G5362940


product price:  $6,286.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
10 ft 1 1/4 in
Depth
8 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV810G-2
Zoro #
G5362940
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
10 ft 1 1/4 in
Depth
8 ft 1 1/4 in
Window Width
48 in
Nominal Exterior Depth
8 ft
Light Fixture Depth
48 in
Wall Thickness
3 in
Door Width
36 in
Light Fixture Length
24 in
Nominal Exterior Width
10 ft
Window Height
36 in
Door Height
84 in
Nominal Exterior Height
8 ft
Light Fixture Width
24 in
Door Material Thickness
20 ga

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Includes
Roof Deck
Lights
1
Frame Material
Steel
Insulation
R-11
Assembled/Unassembled
Unassembled
Outlets
2
Frame Color
Gray
Standards
ASTM-E84
Sound Transmission Coefficient
STC 31
Assembled
Unassembled
Insulation Rating
R-11
Light Bulbs Required
(4) T8 Bulbs
ADA Compliant Lockset
Yes
Number of Doors
1
Exterior Color
Gray
Interior Area
75 sq ft
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System
Roof Material
Steel
Wall Material
Vinyl-Covered Drywall
Interior Color
Gray
Lighting Technology
Fluorescent
Product Type
Modular In-Plant Office
Number of Walls
2
Door Opening Type
Hinged
Includes Circuit Breaker Panel
Yes
Electrical Outlet Voltage
110 V AC
Lock Type
Keyed
Number of Electrical Outlets
2
Circuit Breaker Amperage
15 A
Door Material
Steel
Number of Light Fixtures
1
Includes Lockset
Yes
Includes Ceiling
Yes
Includes Mounting Hardware
Yes

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 8 ft 1 1/4 in, Width 10 ft 1 1/4 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.