Self-Stick Notes, 3" x 3", Assorted, 70 Sheets/Pad, PK24

  • Mfr # 7100241748

  • Zoro # G808997127


product price:  $26.59
/pk 24, $1.11/ea

Key Features

Number of Sheets
70
Rule
Unruled
Size
3" x 3"
Shape
Square
Pad Type
Super-Sticky
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100241748
Zoro #
G808997127
UPC #
638060277980
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Self-Stick Pads
Color
Multicolor
Number of Sheets
70
Rule
Unruled
Shape
Square
Pad Type
Super-Sticky
Recycled Content
0%

Description

Experience the power of 2X stickiness. Super Sticky Notes stick to practically everything, everywhere! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly! Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick them wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it® App to your smartphone or tablet and instantly capture, save and share your important notes.


  • Experience the power of 2X stickiness.
  • Stick and restick practically anywhere.
  • Always remove cleanly.
  • Ideal for reminders, lists, color-coding and more.
  • To enhance your experience, download the free Post-it® App.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.