Shop POWER BREEZER
See all product information
Create Account
Variable Frequency Device
- Mfr # 140-200-259-B
- Zoro # G816602037
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
For Use With
Portable Evaporative Cooler
Compatible Manufacturer Model Number
PBBASE, PBMAX, PBTITAN
Length
20 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140-200-259-B
- Zoro #
- G816602037
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 20 in
- Width
- 20 in
- Height
- 20 in
Details
- Item
- Variable Frequency Device
- Material
- Metal, Plastic
- For Use With
- Portable Evaporative Cooler
- Compatible Manufacturer Model Number
- PBBASE, PBMAX, PBTITAN
- Compatible Brand
- Power Breezer
- Compatible Series
- Power Breezer Mach 4, Power Breezer Mach 4+
- Shell Material
- Metal, Plastic
- Compatible Product Type
- Portable Evaporative Cooler
Description
Variable Frequency Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.