Power First
3.9" L Miniature Cable Tie BK PK 100
Mfr # 36J128
Zoro # G4998296
product price: $1.35
/pk 100, $0.01/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.10"
- Color - Cable Tie Black
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Vacuum Switch, 1.5,435,220V, 16A (0205005510)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- ZORO SELECT Locking Plug, 2 Poles, 250VDC/600VAC, 50A (3763)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- POWER FIRST 7.9" L Miniature Cable Tie BK PK 100 (36J134)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 (36J139)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-50-0)
- Power First Cable Ties