Shop All Conduit Fittings
Cantex
Male Adapter, 2 In Conduit, PVC, 2-1/8 In L
Mfr # 5140108
Zoro # G2891497
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 2 3/16 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5140108
- Zoro # G2891497
- UPC # 088700062061
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/16 in |
Conduit Trade Size | 2 in |
Thread Size | 2 in |
Trade Size | 2 in |
Overall Width | 2 11/16 in |
Outside Diameter | 2.69 in |
Compatible Conduit Trade Size | 2 in |
Details
Description
Threaded Conduit Adapter, Trade Size 2 in, Outside Diameter 2.69 in, Overall Length 2 3/16 in, Overall Width 2 11/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .875-1.00 (RSR-9316)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Hinged (N1C121208)
- HUBBELL Pin & Slve Plug, 100A, 3P, 2W, 600VAC/250VDC (VP10387)
- ZORO SELECT Flush Indicator Light, Amber, 120V (20C847)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- CANTEX Box Adapter, 1 In Conduit, PVC, 1-3/16 In L (5133717)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- CANTEX Elbow, 90 Degree, 1 In., PVC, 12 In. L (5121055)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- Cantex Conduit Fittings