Shop All Splicing Connectors
Power First
Long Barrel Splice, 3.79 in. L, Red
Mfr # 22EZ41
Zoro # G9788161
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 3.79 in
- Color Code Red
- Overall Length 3.79 in
- Die Code 71
Product Information
- Brand Power First
- MFR # 22EZ41
- Zoro # G9788161
- UPC # 190735588024
- Country of Origin China
- Category Splicing Connectors
Dimensions
Length | 3.79 in |
Overall Length | 3.79 in |
Outside Dia. | 0.93 in |
Length (Straight Wireway) | 3.79 in |
Barrel Inside Diameter | 0.75 in |
Maximum Wire Insulation Diameter | 0.93 in |
For Wire Size | 350 kcmil |
Barrel Size | Long |
Minimum Wire Size | 350 kcmil |
Strip Length | 1 29/32 in |
Barrel Outside Diameter | 0.93 in |
Maximum Wire Size | 350 kcmil |
Details
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Red, Die Code 71, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 600 V, Minimum Wire Size 350 kcmil, Maximum Wire Size 350 kcmil, Number of Crimps 8, Overall Length 3.79 in, Maximum Conductors 1, Maximum Operating Temperature 300 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards ANSI, UL 486A-486B, Barrel Inside Diameter 0.75 in, Barrel Outside Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- FERRAZ SHAWMUT TRI-ONIC RK5 150A AMP 600V-AC 600V-DC BLADE FUSE (TRS150R)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Green (22EZ34)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- POWER FIRST Short Barrel Splice, 1.01 in. L, Gray (22EZ17)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- Power First Splicing Connectors