Light Bar, Red, 4-1/4 In. Modules, LED

  • Mfr # GB400RC-KT6

  • Zoro # G2052120


product price:  $534.22
/ea
Free Shipping & Returns

Key Features

Features
Kit Contains (6) GB400 Modules with (4) High Intensity LED In Each to Be Mounted Anywhere On The Truck Body Using Automotive Trim Tape.
Lens Material
Lexan
Base Material
Aluminum
Voltage
12V DC
Includes
(6) GB400RC Led Modules (1) Plc-Rx Power-Link Receiver Card (1) PLC-TX6 Power-Link Six Button Control Pad
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB400RC-KT6
Zoro #
G2052120
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in each module
Height
1.5 in Each Module
Length
4-1/4 in Each Module

Details

Item
Light Bar Red
Features
Kit Contains (6) GB400 Modules with (4) High Intensity LED In Each to Be Mounted Anywhere On The Truck Body Using Automotive Trim Tape.
Lens Material
Lexan
Base Material
Aluminum
Voltage
12V DC
Includes
(6) GB400RC Led Modules (1) Plc-Rx Power-Link Receiver Card (1) PLC-TX6 Power-Link Six Button Control Pad
Lamp Type
LED
Lens Color
Clear
Housing Material
Aluminum
Housing Color
Gray
Mounting
Automotive Trim Tape
Operating Time
100,000 hr rated LED
Operating Voltage
12V DC

Description

Light Bar Red, Lens Color Clear, Operating Voltage 12V DC, Includes (6) GB400RC Led Modules (1) Plc-Rx Power-Link Receiver Card (1) PLC-TX6 Power-Link Six Button Control Pad, Base Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.