Mini Light Bar, Red, Clear Lens, 18 In., LED

  • Mfr # PLC18RC

  • Zoro # G2055535


product price:  $667.78
/ea
Free Shipping & Returns

Key Features

Features
(12) LED Modules with (4) LED Each, Power-Link Technology Makes the Bar Essentially Wireless with 2-Wire Hook Up At The Bar and At The Control.
Base Material
Aluminum
Voltage
12V DC
Overall Height
2 1/2 in
Includes
(1) 18 in Power-Link Light Bar, (1) PLC-TX6 Six Button Control Pad, (PR) Hardware Bracket Mounts
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLC18RC
Zoro #
G2055535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Width
7 in
Height
2 1/2 in
Length
18 in
Overall Depth
7 in
Overall Length
18 in

Details

Item
Mini Light Bar
Features
(12) LED Modules with (4) LED Each, Power-Link Technology Makes the Bar Essentially Wireless with 2-Wire Hook Up At The Bar and At The Control.
Base Material
Aluminum
Voltage
12V DC
Includes
(1) 18 in Power-Link Light Bar, (1) PLC-TX6 Six Button Control Pad, (PR) Hardware Bracket Mounts
Housing Material
Aluminum
Operating Time
100,000 hr rated LED
Mounting
Hardware Mount
Lens Material
Lexan
Lamp Type
LED
Housing Color
Gray
Lens Color
Clear
Operating Voltage
12V DC

Description

Mini Light Bar, Lens Color Clear, Operating Voltage 12V DC, Overall Length 18 in, Overall Height 2 1/2 in, Overall Depth 7 in, Includes (1) 18 in Power-Link Light Bar, (1) PLC-TX6 Six Button Control Pad, (PR) Hardware Bracket Mounts, Base Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.