
RV Adapter Cord, 14-50R, TT-30P, Orange/Black
Mfr # GLRVAD30M50F012
Zoro # G316492336
product price: $16.65
/eaKey Features
Amps
30 A to 50 A
Voltage
125 V
Standards
cETLus
Watts
3,750 W
Color
Orange/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLRVAD30M50F012
Zoro #
G316492336
UPC #
810156090745
Country of Origin
China
Dimensions
Width
3.15 in
Height
12.99 in
Size
12 in
Length
3.15 in
Details
Amps
30 A to 50 A
Voltage
125 V
Standards
cETLus
Watts
3,750 W
Color
Orange/Black
Material
PVC & Copper
Receptacle Configuration
14-50R
Plug Configuration
TT-30P
Item
RV Adapter Cord
Cabel
STW 10/3
Description
- Rated for 125V, 30A, 3750 Watts, 10/3 Gauge
- Weather and Heat Resistant
- Flame Retardant PVC Jacket
- Convenient Foldable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.