Zoro Homepage

RV Inlet, 5-15R, TT-30P, Black

  • Mfr # GLSA30M15F-R

  • Zoro # G216492351


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Receptacle Configuration
5-15R
Color
Black
Watts
1,875 W
Voltage
125 V
Plug Configuration
TT-30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSA30M15F-R
Zoro #
G216492351
UPC #
810156090912
Country of Origin
China

Dimensions

Height
3.94 in
Width
1.97 in
Length
1.97 in

Details

Receptacle Configuration
5-15R
Color
Black
Item
RV Inlet
Watts
1,875 W
Voltage
125 V
Plug Configuration
TT-30P
Material
PVC & Copper
Standards
Complies with UL Standards
Amps
30 A to 15 A

Description

  • Rated for 125V, 15A, 1875 Watts
  • Weather and Heat Resistant
  • One-piece Unbreakable PVC Housing
  • Anti-Slip Groove design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.