Concrete Curing Blanket
- Mfr # MD0304
- Zoro # G923357288
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Surface Material
Vinyl
Mat Product Type
Concrete Curing
Manufacturers Warranty Length
1 yr
Standards
CE, CSA, ETL, UL
Wattage Output
240 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0304
- Zoro #
- G923357288
- UPC #
- 814491011687
- Country of Origin
- United States
- Surface Material
- Vinyl
- Mat Product Type
- Concrete Curing
- Standards
- CE, CSA, ETL, UL
- Wattage Output
- 240 W
- Features
- Compliance with ACI 306 Cold Weather Requirements
- Voltage
- 120V AC
- Current (A)
- 2 A
- Item
- Concrete Curing Blanket
- Resistance Properties
- Water-Resistant
- Color
- Black
- Wire Color
- Black
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Heated Area Width
- 3 ft
- Length
- 5 ft
- Width
- 4 ft
- Heated Area Length
- 4 ft
- Thickness
- 5/8 in
- Fits Chest Size
- Compliance with ACI 306 Cold Weather Requirements
Description
Concrete Curing Blanket, Color Black, Current (A) 2 A, Features Compliance with ACI 306 Cold Weather Requirements, Heated Area Length 4 ft, Heated Area Width 3 ft, Length 5 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Concrete Curing, Resistance Properties Water-Resistant, Standards CE, CSA, ETL, UL, Surface Material Vinyl, Thickness 5/8 in, Voltage 120V AC, Wattage Output 240 W, Width 4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.