Shop POWERBLANKET
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Curing Blanket
- Mfr # MD0520
- Zoro # G923359794
product price:Â
$
2,108.99
/ea
Key Features
Manufacturers Warranty Length
1 yr
Width
6 ft
Length
21 ft
Mat Product Type
Concrete Curing
Thickness
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0520
- Zoro #
- G923359794
- UPC #
- 814491011588
- Country of Origin
- United States
- Mat Product Type
- Concrete Curing
- Wattage Output
- 1440 W
- Features
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
- Resistance Properties
- Water-Resistant
- Standards
- CE, CSA, ETL, UL
- Current (A)
- 12 A
- Voltage
- 120V AC
- Item
- Concrete Curing Blanket
- Color
- Black
- Surface Material
- Vinyl
- Wire Color
- Black
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Width
- 6 ft
- Length
- 21 ft
- Thickness
- 5/8 in
- Heated Area Width
- 5 ft
- Heated Area Length
- 20 ft
- Fits Chest Size
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
Description
Concrete Curing Blanket, Color Black, Current (A) 12 A, Features ETL Certified, Compliance with ACI 306 Cold Weather Requirements, Heated Area Length 20 ft, Heated Area Width 5 ft, Length 21 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Concrete Curing, Resistance Properties Water-Resistant, Standards CE, CSA, ETL, UL, Surface Material Vinyl, Thickness 5/8 in, Voltage 120V AC, Wattage Output 1440 W, Width 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.