Shop POWERBLANKET
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Curing Blanket
- Mfr # MD1010
- Zoro # G423361747
product price:Â
$
2,108.99
/ea
Key Features
Surface Material
Vinyl
Heated Area Width
10 ft
Manufacturers Warranty Length
1 yr
Wattage Output
1440 W
Features
ETL Certified, Compliance with ACI 306 Cold Weather Requirements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD1010
- Zoro #
- G423361747
- UPC #
- 814491016071
- Country of Origin
- United States
- Surface Material
- Vinyl
- Wattage Output
- 1440 W
- Item
- Concrete Curing Blanket
- Features
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
- Voltage
- 120V AC
- Resistance Properties
- Water-Resistant
- Color
- Black
- Standards
- CE, CSA, ETL, UL
- Current (A)
- 12 A
- Mat Product Type
- Concrete Curing
- Wire Color
- Black
Dimensions
- Heated Area Width
- 10 ft
- Manufacturers Warranty Length
- 1 yr
- Length
- 12 ft
- Width
- 12 ft
- Heated Area Length
- 10 ft
- Thickness
- 5/8 in
- Fits Chest Size
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
Description
Concrete Curing Blanket, Color Black, Current (A) 12 A, Features ETL Certified, Compliance with ACI 306 Cold Weather Requirements, Heated Area Length 10 ft, Heated Area Width 10 ft, Length 12 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Concrete Curing, Resistance Properties Water-Resistant, Standards CE, CSA, ETL, UL, Surface Material Vinyl, Thickness 5/8 in, Voltage 120V AC, Wattage Output 1440 W, Width 12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.