Concrete Curing Blanket
- Mfr # MD0510
- Zoro # G523355639
product price:Â
$
1,408.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Heated Area Width
5 ft
Manufacturers Warranty Length
1 yr
Heated Area Length
10 ft
Width
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD0510
- Zoro #
- G523355639
- UPC #
- 814491011601
- Country of Origin
- United States
- Voltage
- 120V AC
- Standards
- CE, CSA, ETL, UL
- Wattage Output
- 720 W
- Color
- Black
- Item
- Concrete Curing Blanket
- Features
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
- Surface Material
- Vinyl
- Resistance Properties
- Water-Resistant
- Mat Product Type
- Concrete Curing
- Current (A)
- 6 A
- Wire Color
- Black
Dimensions
- Heated Area Width
- 5 ft
- Manufacturers Warranty Length
- 1 yr
- Heated Area Length
- 10 ft
- Width
- 6 ft
- Thickness
- 5/8 in
- Length
- 11 ft
- Fits Chest Size
- ETL Certified, Compliance with ACI 306 Cold Weather Requirements
Description
Concrete Curing Blanket, Color Black, Current (A) 6 A, Features ETL Certified, Compliance with ACI 306 Cold Weather Requirements, Heated Area Length 10 ft, Heated Area Width 5 ft, Length 11 ft, Manufacturers Warranty Length 1 yr, Mat Product Type Concrete Curing, Resistance Properties Water-Resistant, Standards CE, CSA, ETL, UL, Surface Material Vinyl, Thickness 5/8 in, Voltage 120V AC, Wattage Output 720 W, Width 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.