Trash Pump, Extended Run, 2-In., 183 Gpm
Mfr # 750126
Zoro # G011248627
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Height
20.25 in
Width
19.1 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750126
Zoro #
G011248627
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
21 in
Height
20.25 in
Width
19.1 in
Details
Color
Blue
Description
Powerhorse extended run full trash pump is ideal for big jobs needing superior performance and durability. Ruggedly built with a protective steel roll cage, high-quality silicon carbide seal, and a rugged cast iron impeller and volute. For corrosion resistance, it features an aluminum pump housing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.