Zoro Homepage

Linear Pneumatic Actuator, Pivot

  • Mfr # 331-4811

  • Zoro # G4071015


product price: $154.83
/ea
Free Shipping & Returns

Key Features

Stroke
2 3/8 in
Application
High Velocity Mixing Boxes, Dampers
Net Force Exerted @ 0 PSI
24 lb
Includes
Pivot Post, Mounting Plate, Clevis, and Arm
For Use With
Small Dampers and High Velocity Mixing Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-4811
Zoro #
G4071015
UPC #
-
Country of Origin
United States

Dimensions

Length
10 1/2 in
Height
4 3/4 in
Width
4 3/4 in
Overall Depth
4 3/4 in
Overall Width
4 3/4 in
Air Connection Size
1/8 in
Overall Length
6 15/16 in

Details

Stroke
2 3/8 in
Application
High Velocity Mixing Boxes, Dampers
Net Force Exerted @ 0 PSI
24 lb
Includes
Pivot Post, Mounting Plate, Clevis, and Arm
Item
Pneumatic Damper Actuator
For Use With
Small Dampers and High Velocity Mixing Boxes
Mounting Type
Pivot
Operating PSI Range
3 to 7
Nominal Spring Range
8 to 13 psi
Provides
Gradual or Positive Actuation of Dampers
Net Force Exerted @ 18 PSI
88 lb
Max. Air Pressure
20 psi
Specific Valve Action
Spring Return Down
Diaphragm Material
Rubber
Spring Material
Steel
Spring Range Maximum
13 psi
Force at 0 psi
64 lbf
Spring Range Minimum
8 psi
Control Pressure - Maximum
20 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
160 Degrees F
Air Connection Gender
Female
For Media
Air
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Air Connection Type
NPT
Includes Positioner
Positioner Not Included
Actuator Type
Linear
Actuator Connection
Pivot
Stem Material
Steel

Description

Pneumatic Damper Actuator, Actuator Connection Pivot, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application High Velocity Mixing Boxes, Dampers, Control Pressure - Maximum 20 psi, Diaphragm Material Rubber, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 64 lbf, Includes Positioner Positioner Not Included, Mounting Type Extended Shaft, Normal Rotation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.