Powers
Thermostatic Mixing Valve, 3/8 in.
Mfr # LFE480-50
Zoro # G6926631
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper Silicon Alloy
- Flow Rate 4 gpm
- Inlet Type Quick Connect
- Outlet Type Quick Connect
- Inlet Size 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169CA-8-8)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve Retrofit Kit, Chrome (8310DF16)
- BLACKMAX Eccentric Flaring Tool, 45 deg. Flare (BFT850)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- POWERS Thermostatic Mixing Valve, 1/2 in. (LFE480-00)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- POWERS Mixing Valve, Brass, 42 gpm (3/4 LFMM431-1)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1434 W/TP GAUGE)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- Powers Mixing Valves