7-1/4 Inch Circular Saw Blade, 24T, 5/8" Arbor, Thin Kerf Carbide Tipped Wood Cutting Blade

  • Mfr # 14015

  • Zoro # G122970776


product price:  $12.99
/ea

Key Features

Size
7-1/4 in
Color
Muiti color
Number of Teeth
24T
Tooth Grind
ATB
Kerf
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14015
Zoro #
G122970776
UPC #
843441149217
Country of Origin
China

Dimensions

Size
7-1/4 in
Arbor Size
5/8 in

Details

Color
Muiti color
Number of Teeth
24T
Tooth Grind
ATB
Kerf
1.8 mm
Application
Sawing
Item
Circular Saw Blades
Max. RPM
7000 RPM
Material
Tungsten Carbide
For Use With
Circular Saw

Description

Introducing the 7-1/4" Circular Saw Blade- a perfect blend of durability, precision, and high performance for all your cutting needs. Crafted with tungsten carbide teeth and an ATB (Alternate Top Bevel) tooth design, this blade ensures smooth, clean cuts with minimal splintering. The non-stick Teflon coating minimizes friction and prevents gumming, enhancing efficiency and extending the blade's lifespan. Advanced expansion slots manage heat buildup to prevent warping, while stabilizer vents reduce noise and vibrations, delivering quieter and more stable operation. With a maximum RPM of 7,000, this blade is built for demanding tasks like ripping, framing, and finish work, offering exceptional longevity - lasting up to five times longer than standard steel blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.