7-1/4 Inch Circular Saw Blade, 60T, 5/8" Arbor, Thin Kerf Carbide Tipped Wood Cutting Blade

  • Mfr # 14016

  • Zoro # G822970786


product price:  $15.99
/ea

Key Features

Tooth Grind
ATB
Size
7-1/4 in
Kerf
1.8 mm
Number of Teeth
60T
Max. RPM
8000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14016
Zoro #
G822970786
UPC #
843441149224
Country of Origin
China

Dimensions

Size
7-1/4 in
Arbor Size
5/8 in

Details

Tooth Grind
ATB
Kerf
1.8 mm
Number of Teeth
60T
Max. RPM
8000 RPM
For Use With
Circular Saw
Material
Tungsten Carbide
Color
Muiti color
Item
Circular Saw Blades
Application
Sawing

Description

Introducing the 7-1/4" Circular Saw Blade- a perfect blend of durability, precision, and high performance for all your cutting needs. Crafted with tungsten carbide teeth and an ATB (Alternate Top Bevel) tooth design, this blade ensures smooth, clean cuts with minimal splintering. The non-stick Teflon coating minimizes friction and prevents gumming, enhancing efficiency and extending the blade's lifespan. Advanced expansion slots manage heat buildup to prevent warping, while stabilizer vents reduce noise and vibrations, delivering quieter and more stable operation. With a maximum RPM of 8,000, this blade is built for demanding tasks like ripping, framing, and finish work, offering exceptional longevity - lasting up to five times longer than standard steel blades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.