Class 2 Transformer-20VA, 240/480V-24VAC, 50/60Hz, 1 Phase, 12 in Leads, UL Recognized

  • Mfr # CL20C24-X-HXN-D

  • Zoro # G922579230


product price: $19.39
/ea

Key Features

Weight
0.85lb
Input Voltage - Transformer
240/480V
Standards
UL File E49606,
Nema Enclosure Rating
Not Rated
Primary Connection
Lead Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL20C24-X-HXN-D
Zoro #
G922579230
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.79 Inch
Overall Depth
3.25 inch
Overall Height
1.91 Inch

Details

Weight
0.85lb
Item
Class 2 Transformer
Input Voltage - Transformer
240/480V
Standards
UL File E49606,
Nema Enclosure Rating
Not Rated
Primary Connection
Lead Wire
Output Voltage
24V AC
Secondary Connection
Lead Wire
Winding Material
Copper
Power Rating
20VA
Phase
1
Mounting - Transformer
Foot
Color
Black
Enclosure Type
Open
Insulation Max. Temp.
Class F (155°C)
Temperature Rise
86°C
Fused
No
Hz - Electrical
50-60Hz

Description

Class 2 - Inherently Energy Limited, Input Voltage - 240/480V, Output Voltage - 24V, VA Rating - 20VA, Enclosure Style - Open, Mounting - Horizontal Foot, Phase - Electrical 1, Frequency - 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.