Lubricant, 5 gal, Pail, Graphite Base
- Mfr # 45535
- Zoro # G211439689
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Base Lubricant
Graphite
Container Type
Pail
Net Weight
35.38 kg
Application
Auto Transport Carriers, Chutes, Dumpsters, Forklifts, Front-End Loaders, Graters, Skid Steer Buckets, Trailer Hitches
Container Capacity
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45535
- Zoro #
- G211439689
- UPC #
- -
- Country of Origin
- United States
Details
- Base Lubricant
- Graphite
- Container Type
- Pail
- Net Weight
- 35.38 kg
- Item
- Lubricant
- Application
- Auto Transport Carriers, Chutes, Dumpsters, Forklifts, Front-End Loaders, Graters, Skid Steer Buckets, Trailer Hitches
- Container Capacity
- 5 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.