16-port Din-rail 100M Unmanaged Industrial Ethernet Switch -10 DegC to 60 DegC

  • Mfr # HES16B-Y

  • Zoro # G123346082


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP40
Packet Buffer Size
2 Mbits
Transmission Speed
10/100 Mbps
Switch Management
Unmanaged
Port Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES16B-Y
Zoro #
G123346082
UPC #
-
Country of Origin
China

Dimensions

Packet Buffer Size
2 Mbits
Height
5.63 in
Mac Table Size
8 K
Width
1.81 in
Depth
4.09 in

Details

IP Rating
IP40
Transmission Speed
10/100 Mbps
Switch Management
Unmanaged
Port Type
RJ45
Operating Temp. Range (C)
-10°C to 60°C
Mounting
Din-rail Mount
Input Voltage
12-58 VDC
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Number of Copper Ports
16
Function
Non-PoE
Processing Type
Store and forward
Housing Material
Metal

Description

Din-rail Unmanaged, 16 x 100Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Supply 12~58VDC, 143 x 104 x 46mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.