Full Gigabit 8 Copper Ports + 2 20km ST Ports Din-rail Unmanaged Indust. Enet Switch -10 to 60 DegC
Mfr # HES10GB-Z-2SST
Zoro # G023345987
product price:Â $540.99
/ea
Free Shipping & Returns
Key Features
Function
Non-PoE
Housing Material
Metal
Depth
4.1 in
Height
5.8 in
Switch Management
Unmanaged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES10GB-Z-2SST
Zoro #
G023345987
UPC #
-
Country of Origin
China
Dimensions
Depth
4.1 in
Height
5.8 in
Width
2.1 in
Mac Table Size
8 K
Packet Buffer Size
2 Mbits
Details
Function
Non-PoE
Housing Material
Metal
Switch Management
Unmanaged
Processing Type
Store and forward
Mounting
Din-rail Mount
Port Type
RJ45
Operating Temp. Range (C)
-10°C to 60°C
Input Voltage
12-52 VDC
Transmission Speed of Optical Fiber Ports
1000Mbps
IP Rating
IP40
Number of Optical Fiber Port
2
Transmission Distance of Optical Fiber Port
20 km
Type of Optical Fiber Port
Single-mode ST connector
Number of Copper Ports
8
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab;IEEE802.3z
Transmission Speed
10/100/1000 Mbps
Description
Din-rail Unmanaged, 8 x 1000Mbps Copper Port, 2 x 1000Mbps Fiber Port, Single-mode 20km, ST Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 52VDC, 148 x 103 x 53.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.