4 Copper Ports + 1 Single-mode SC Port Din-rail 100M Unmanaged Indust. Enet Switch -40 to 75 DegC

  • Mfr # HES5A-Z-SSC

  • Zoro # G923345957


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Mac Table Size
2 K
Transmission Speed
10/100 Mbps
Housing Material
Metal
Transmission Speed of Optical Fiber Ports
100Mbps
Number of Copper Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5A-Z-SSC
Zoro #
G923345957
UPC #
-
Country of Origin
China

Dimensions

Mac Table Size
2 K
Packet Buffer Size
1Mbit
Depth
3.6 in
Width
1.6 in
Height
4.7 in

Details

Transmission Speed
10/100 Mbps
Housing Material
Metal
Transmission Speed of Optical Fiber Ports
100Mbps
Number of Copper Ports
4
Number of Optical Fiber Port
1
Operating Temp. Range (C)
-40°C to 75°C
Transmission Distance of Optical Fiber Port
20 km
Processing Type
Store and forward
Port Type
RJ45
Mounting
Din-rail Mount
Function
Non-PoE
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
IP Rating
IP40
Switch Management
Unmanaged
Type of Optical Fiber Port
Single-mode SC connector
Input Voltage
12-52 VDC

Description

Din-rail Unmanaged, 4 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Single-mode 20KM, SC Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 52VDC, 120 x 91 x 40.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.