8-port Din-rail Full Gigabit Unmanaged Industrial Ethernet Switch -10 DegC to 60 DegC
Mfr # HES8GB-Y
Zoro # G723345928
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Number of Copper Ports
8
Mac Table Size
16 K
Operating Temp. Range (C)
-10°C to 60°C
Processing Type
Store and forward
Mounting
Din-rail Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HES8GB-Y
Zoro #
G723345928
UPC #
-
Country of Origin
China
Dimensions
Mac Table Size
16 K
Width
1.81 in
Height
5.63 in
Depth
4.09 in
Packet Buffer Size
2 Mbits
Details
Number of Copper Ports
8
Operating Temp. Range (C)
-10°C to 60°C
Processing Type
Store and forward
Mounting
Din-rail Mount
Transmission Speed
10/100/1000 Mbps
Housing Material
Metal
Standards
EEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x;IEEE802.3ab
Function
Non-PoE
Port Type
RJ45
IP Rating
IP40
Input Voltage
12-58 VDC
Switch Management
Unmanaged
Description
Din-rail Unmanaged, 8 x 1000Mbps Copper Port, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 58VDC, 143 x 104 x 46mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.